-
43632Icotek Cable Entries, KEL-QTA Round SeriesItem Number43632MFG Item Number43632SeriesKEL-QTA RoundProduct DescriptionKEL-QTA 32 ASpecifications
Specifications Total Number of Cables 1 Cut-Out Dimensions (mm) 32 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 Specialty Cables 1 Grommet Cable Combinations (1) 3-15 mm Grommet AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43636Icotek Cable Entries, KEL-QTA Round SeriesItem Number43636MFG Item Number43636SeriesKEL-QTA RoundProduct DescriptionKEL-QTA 32 BSpecifications
Specifications Total Number of Cables 1 Cut-Out Dimensions (mm) 32 mm Dia Mounting Snap-In 2.8-4 mm Wall Thickness Color Gray IP Rating IP54 Specialty Cables 1 Grommet Cable Combinations (1) 3-15 mm Grommet AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43622Icotek Cable Entries, KEL-QTA Round SeriesItem Number43622MFG Item Number43622SeriesKEL-QTA RoundProduct DescriptionKEL-QTA 50 ASpecifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 Specialty Cables 2 Grommets Cable Combinations (2) 3-15 mm Grommets AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43626Icotek Cable Entries, KEL-QTA Round SeriesItem Number43626MFG Item Number43626SeriesKEL-QTA RoundProduct DescriptionKEL-QTA 50 BSpecifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 2.8-4 mm Wall Thickness Color Gray IP Rating IP54 Specialty Cables 2 Grommets Cable Combinations (2) 3-15 mm Grommets AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43415Icotek Cable Entries, KEL-QTA Round SeriesItem Number43415MFG Item Number43415SeriesKEL-QTA RoundProduct DescriptionKEL-QTE 20/5Specifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 20 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 5-10mm Dia Cables 2 Cable Combinations (1) 4.7-5.6 mm Pre-Terminated Cable, (1) Max 5.2 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43412Icotek Cable Entries, KEL-QTA Round SeriesItem Number43412MFG Item Number43412SeriesKEL-QTA RoundProduct DescriptionKEL-QTE 20/2, 5Specifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 20 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 Under 5mm Dia Cables 1 5-10mm Dia Cables 1 Cable Combinations (1) 2.6-3.2 mm Pre-Terminated Cable, (1) Max 5.2 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43414Icotek Cable Entries, KEL-QTA Round SeriesItem Number43414MFG Item Number43414SeriesKEL-QTA RoundProduct DescriptionKEL-QTE 20/4Specifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 20 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 Under 5mm Dia Cables 1 5-10mm Dia Cables 1 Cable Combinations (1) 3.8-4.8 mm Pre-Terminated Cable, (1) Max 5.2 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43413Icotek Cable Entries, KEL-QTA Round SeriesItem Number43413MFG Item Number43413SeriesKEL-QTA RoundProduct DescriptionKEL-QTE 20/3Specifications
Specifications Total Number of Cables 2 Cut-Out Dimensions (mm) 20 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP54 Under 5mm Dia Cables 1 5-10mm Dia Cables 1 Cable Combinations (1) 3.1-3.8 mm Pre-Terminated Cable, (1) Max 5.2 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day.